Discontinued with Replacement
CLEANER AIR COMMCERIAL 600-1025 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEANER AIR COMMCERIAL 600-1025 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HNP3
  • Mfr. Model # 2HNP3
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs
Suggested Replacement Product
CLEANER AIR IND 3 SPD CEILING MNT

Your Price: NA

Product Details

Includes pleated pre-filter, deep-pocket bag filter, mounting hardware and remote control. 90 - 95% efficiency. Include remote control, programmable auto shutoff timer, and filter status indicator. Include pleated prefilter, and ceiling mounting hardware.

Technical Specs

  • Amps AC 5.1
  • Air Flow (CFM) 600/730/1,025
  • Colour Gray
  • Cord Length (Ft.) 8
  • Depth (In.) 27-3/4
  • Finish Powder Coat
  • Filter Rating (Microns) Up to 1
  • Includes Pleated Prefilter, Deep-Pocket Bag Filter, Hardware, and Remote Control
  • Height (In.) 12
  • Length (In.) 27-3/4
  • Item Industrial Air Cleaner
  • Number of Speeds 3
  • Phase 1
  • Type 2 Stage Media
  • Filter Efficiency (%) 90 - 95
  • Width (In.) 23-3/4
  • Hz 60
  • Voltage 120
  • Sound Level dBA 67
  • Mount Ceiling
  • Watts 390
  • Agency Compliance CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list