Skip Content
CLEANER AEROSOL 16OZ CAN SKC-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER AEROSOL 16OZ CAN SKC-S

MAGNAFLUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFX01-5750-77
  • Mfr. Model # 01-5750-77
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 827
  • Shipping Weight 1.0 lbs

Product Details

SKC-S cleaner, 16 oz. can. NDT testing spot-check is a red visible non-destructive test method, which provides for the detection of surface discontinuities (flaws) in ferrous and non-ferrous test materials. Ideal for applications where portability is required.

Technical Specs

  • Item Spotcheck(R) SKC-S
  • Application SKC-S is Used to Remove Excess Surface Penetrant From the Inspection Area Prior to Applying Developer
  • Features Non-halogenated material used in the penetrant inspection process
  • For Use With SKL-SP2, SKL-WP Penetrants and SKD-S2 Developer
  • Size 16 oz.
  • Net Weight 300g
  • Colour Clear
  • Voltage BlankValue
  • Type Non-Destructive Testing Material

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list