Skip Content
CLEAN SEAT SPRAY DISP. BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAN SEAT SPRAY DISP. BLACK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB450033
  • Mfr. Model # 450033
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1758
  • Shipping Weight 1.0 lbs

Product Details

Clean seat spray dispenser, 400 mL. Black.

Technical Specs

  • Item Spray, 400 mL
  • Refill Size 400 mL
  • Hygiene Form Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list