Skip Content
CLEAN SEAT FOAMING RFLL - 400 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAN SEAT FOAMING RFLL - 400 ML

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB402312
  • Mfr. Model # 402312
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1758
  • Shipping Weight 0.97 lbs

Product Details

Foaming refill, 400 mL.

Technical Specs

  • Item Foaming Refill, 400 mL
  • Size 400 mL
  • Net Weight 11.8 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list