Skip Content
CLEAN OUT PLUG,6 IN,MPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAN OUT PLUG,6 IN,MPT,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKW5
  • Mfr. Model # 1WKW5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour White
  • Max. Temp. 140 Degrees F
  • Item Clean Out Plug
  • Pipe Size 6"
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Cleanout Plug
  • Fitting Connection Type MNPT
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List