Skip Content
CLAWBAR 8OZ TI NAIL PULLER W DIMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAWBAR 8OZ TI NAIL PULLER W DIMP

STILETTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STOTICLW12
  • Mfr. Model # TICLW12
  • UNSPSC # 20111608
  • CATALOGUE PAGE # 188
  • Shipping Weight 0.55 lbs

Product Details

New! Patented Dimpler(R) feature. 11.5-inch super strong titanium bar. Open trussed design comfortable to grasp. Strike plate won't mushroom and crack. Claw tips outlast steel.

Technical Specs

  • Features 8.5 Oz Solid Titanium Bar With Open Truss Design, Patented Nail Removal Feature Makes a Round Impression Around the Nail Head to Allow the Claws to Easily Slip Under the Nail Head, Thereby Reducing Damage to Your Material, Strike Plate Outlasts Steel Bars 3X Longer - Doesn't Spall, Crack and Mushroom Like Steel Bars, Two Durable Framing Claws Ends - Tips Outlast Steel, Very Strong, Very Comfortable Trussed Bar Design
  • Material Titanium
  • Item Titanium Dimple(R) Nail Puller
  • Overall Length 11.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list