Skip Content
CLAW STYLE UTILITY NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLAW STYLE UTILITY NOZZLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6AKY6
  • Mfr. Model # 6AKY6
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Claw style utility nozzle provides efficient pick-up of general dirt, dust and debris. Attach to vacuum hose for vacuuming vehicles, work benches and industrial sites. Fits 1.25, 1.5 inch or 2.5 inch diameter hose.

Technical Specs

  • For Use With All Dayton Vacuum Hoses
  • Includes 1-1/2" Conversion Unit
  • Item Utility Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list