Skip Content
CLAW BAR 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAW BAR 8 IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-113
  • Mfr. Model # 55-113
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Colour Black
  • Item Nail Puller
  • Features Tempered Striking Surface
  • Material Heat Treated Steel
  • Overall Length 8"
  • Overall Width 4"
  • Thickness 1-1/2"
  • Dia. 1-1/2"
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Nail Pullers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list