Skip Content
CLASSROOM FLAG HOLDER,BLACK,PK144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLASSROOM FLAG HOLDER,BLACK,PK144

ANNIN FLAGMAKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JGC3
  • Mfr. Model # 5JGC3
  • UNSPSC # 55121906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 3"
  • Colour Black
  • For Use With Up to 5/8" Flagstaff or 24 x 36" Flag
  • Finish Enamel
  • Length 4"
  • Item Classroom Flag Staff Holder
  • Width 1-1/2"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list