CLASSICAL BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLASSICAL BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYRC158
  • Mfr. Model # C158
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.963 lbs

Product Details

HY-T(R) Plus V-Belts C Type (0.88 inch Top Width by 0.53 inch Thick). High strength Vytacord tensile members. Oil, heat, ozone, and abrasion resistant. Matchmaker to eliminate mismatch.

Technical Specs

  • V-Belt Section C
  • Industry Number C158
  • Number of Ribs 1
  • Item Classical Belt
  • Material Styrene Butadiene and Polyester Reinforcement
  • For Use With High Strength
  • Construction Envelope
  • Temp. Range -40 Degrees F - 230 Degrees F
  • Thickness 0.53"
  • Resists Oil, Heat, Ozone, and Abrasion Resistant
  • Outside Length 162"
  • Top Width 0.88"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list