Skip Content
CLASSICAL BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLASSICAL BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYRB144
  • Mfr. Model # B144
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.388 lbs

Product Details

HY-T(R) Plus V-Belts B Type (0.66 inch Top Width by 0.41 inch Thick). High strength Vytacord tensile members. Oil, heat, ozone, and abrasion resistant. Matchmaker to eliminate mismatch.

Technical Specs

  • V-Belt Section B
  • Industry Number B144
  • Number of Ribs 1
  • For Use With High Strength
  • Item Classical Belt
  • Temp. Range -40 Degrees F - 230 Degrees F
  • Material Styrene Butadiene and Polyester Reinforcement
  • Construction Envelope
  • Thickness 0.41"
  • Resists Oil, Heat, Ozone, and Abrasion Resistant
  • Top Width 0.66"
  • Outside Length 147"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list