!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLASSICAL BELT

CLASSICAL BELT

CONTINENTAL CONTITECH

CLASSICAL BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLASSICAL BELT

CLASSICAL BELT

CONTINENTAL CONTITECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GYRA59
  • Mfr. Model # A59
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.329 lbs

Product Details

HY-T(R) Plus V-Belts A Type (0.50 inch Top Width by 0.31 inch Thick). High strength Vytacord tensile members. Oil, heat, ozone, and abrasion resistant. Matchmaker to eliminate mismatch.

Technical Specs

  • Item Classical Belt
  • Outside Length 61"
  • Top Width 0.50"
  • Industry Number A59
  • Thickness 0.31"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list