Skip Content
CLASSICAL BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLASSICAL BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYRA32
  • Mfr. Model # A32
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Product Details

HY-T(R) Plus V-Belts A Type (0.50 inch Top Width by 0.31 inch Thick). High strength Vytacord tensile members. Oil, heat, ozone, and abrasion resistant. Matchmaker to eliminate mismatch.

Technical Specs

  • V-Belt Section A
  • Industry Number A32
  • Number of Ribs 1
  • Item Classical Belt
  • Construction Envelope
  • Thickness 0.31"
  • Material Styrene Butadiene and Polyester Reinforcement
  • Temp. Range -40 Degrees F - 230 Degrees F
  • Resists Oil, Heat, Ozone, and Abrasion Resistant
  • Top Width 0.50"
  • Outside Length 34"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list