Skip Content
CLASSIC PRO 1-1/4X.042X174 4-6TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLASSIC PRO 1-1/4X.042X174 4-6TPI

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1793093
  • Mfr. Model # 1793093
  • UNSPSC # 11172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Band Saw Blade
  • Application Multi Purpose Production Cutting Blade
  • Length 14 ft. 6"
  • Material Bimetal
  • Grade Classic Pro
  • Teeth per Inch 4/6
  • Width 1-1/4"
  • Tooth Type Variable
  • Thickness 0.042"
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list