Skip Content
LEATHER BOOTS CLASSIC 8" -30C ST/SP SZ13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEATHER BOOTS CLASSIC 8" -30C ST/SP SZ13

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDIREBMP01BK1A013
  • Mfr. Model # IREBMP01BK1A013
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2652
  • Shipping Weight 6.31 lbs

Product Details

Classic Worker 8 inch Boots. Acid and oil resistant rubber outsole. Metal free safety toe, plate and hardware. Waterproof leather. Non-slip laces. -30 degree rated B-Tek insulation throughout. Frost plate footbed finish. CSA approved Grade 1. Size: 13.

Technical Specs

  • Size 13
  • Colour Black
  • Height 8"
  • Insulation Type B-Tek Insulation Throughout
  • Waterproof Yes
  • Standards CSA/ASTM/CE Approved
  • Insulated Yes
  • Midsole Material PU Cushion
  • Oil Resisting Sole Yes
  • Outsole Material Rubber
  • Electrical Hazard Rated Yes
  • Completely Non Metallic Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list