Skip Content
LEATHER BOOTS CLASSIC 8" -30C ST/SP SZ12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEATHER BOOTS CLASSIC 8" -30C ST/SP SZ12

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDIREBMP01BK1A012
  • Mfr. Model # IREBMP01BK1A012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2652
  • Shipping Weight 5.94 lbs

Product Details

Classic Worker 8 inch Boots. Acid and oil resistant rubber outsole. Metal free safety toe, plate and hardware. Waterproof leather. Non-slip laces. -30 degree rated B-Tek insulation throughout. Frost plate footbed finish. CSA approved Grade 1. Size: 12.

Technical Specs

  • Size 12
  • Colour Black
  • Waterproof Yes
  • Insulation Type B-Tek Insulation Throughout
  • Standards CSA/ASTM/CE Approved
  • Insulated Yes
  • Height 8"
  • Midsole Material PU Cushion
  • Outsole Material Rubber
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Completely Non Metallic Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List