Skip Content
LEATHER BOOTS CLASSIC 8" -30C ST/SP SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEATHER BOOTS CLASSIC 8" -30C ST/SP SZ7

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDIREBMP01BK1A007
  • Mfr. Model # IREBMP01BK1A007
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2652
  • Shipping Weight 6.31 lbs

Product Details

Classic Worker 8 inch Boots. Acid and oil resistant rubber outsole. Metal free safety toe, plate and hardware. Waterproof leather. Non-slip laces. -30 degree rated B-Tek insulation throughout. Frost plate footbed finish. CSA approved Grade 1. Size: 7.

Technical Specs

  • Size 7
  • Colour Black
  • Insulation Type B-Tek Insulation Throughout
  • Waterproof Yes
  • Height 8"
  • Insulated Yes
  • Midsole Material PU Cushion
  • Outsole Material Rubber
  • Oil Resisting Sole Yes
  • Standards CSA/ASTM/CE Approved
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list