Skip Content
CLASSIC 300D (PERKINS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLASSIC 300D (PERKINS)

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1643-7
  • Mfr. Model # K1643-7
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The Classic 300D welding power source includes 3,000 watts of AC generator power. 300 amps at 60% duty cycle. Welds up to 7/32 inch (5.6 mm) low hydrogen electrode. Five overlapping current ranges for stick pipe welding and other processes where slope control is desired. Fine-tuning within each range provides precision control. 150 RPM high idle OCV adjustment and enhanced fine tuning for performance on pipe.

Technical Specs

  • Application For Excellent Performance on Pipe, Construction and Maintenance Welding.
  • Features Pure Dc Generator Welding Output. All Copper Windings. Five Current Ranges with Overlap.
  • Item Engine Driven Welders
  • Duty Cycle 60%
  • Overall Depth 65"
  • Overall Height 45-1/2"
  • Overall Width 24"
  • Output Range 40-350 A DC
  • Rated Output 300 A/32 V/60%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list