CLASSIC 300D (PERKINS) W/WFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLASSIC 300D (PERKINS) W/WFM

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1643-8
  • Mfr. Model # K1643-8
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The Classic 300D welding power source includes 3,000 watts of AC generator power. 300 amps at 60% duty cycle. Welds up to 7/32 inch (5.6 mm) low hydrogen electrode. Five overlapping current ranges for stick pipe welding and other processes where slope control is desired. Fine-tuning within each range provides precision control. 150 RPM high idle OCV adjustment and enhanced fine tuning for performance on pipe.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list