CLAMPS STRAIGHT LINE ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMPS STRAIGHT LINE ACTION

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC624SS
  • Mfr. Model # 624-SS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 1.5 lbs

Product Details

Toggle Clamp, Straight Line Action, Through Hole, SS, Holding Capacity 700 Lb, Overall Height 5.62 In, Overall Length 6.68 In, Height Under Arm 0.79 In, Plunger Dia. 0.62 In., 2.63 Plunger Travel (In.), Thread Size 3/8-16, Includes Ergonomic Grip, Locking

Technical Specs

  • Includes Ergonomic Grip, Locking Nut
  • Item Toggle Clamp
  • Holding Capacity (Lb.) 700
  • Overall Length (In.) 6.68
  • Overall Height (In.) 5.60
  • Plunger Dia. (In.) 0.62
  • Thread Size 3/8-16
  • Type Straight Line Action, Through Hole, SS
  • Handle Straight
  • Plunger Travel (In.) 2.63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list