Skip Content
CLAMPS MOUNTING 6IN (2 PCS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMPS MOUNTING 6IN (2 PCS)

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRMC150
  • Mfr. Model # MC150
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1455
  • Shipping Weight 1.0 lbs

Product Details

Inline duct fan accessory. 6 in. mounting clamps (2 pieces).

Technical Specs

  • Item 6" Mounting Clamps (2 Pieces)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list