Skip Content
CLAMPMETER 400A AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMPMETER 400A AC

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECM330
  • Mfr. Model # CM330
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

The CM330 AC Clamp Meter features a measuring capability up to 400 amps, data hold and max hold to capture important readings, a 2000 count LCD display and includes a 9 volt battery and carrying case. CAT III 600 V.

Technical Specs

  • Counts 2000
  • Max. AC Amps 400
  • Battery Type 9 V
  • Includes (1) 9 V Battery, Carrying Case
  • Item Clamp Meter
  • Max. Conductor Size 27mm (1.06")
  • Operating Temp. 0 Degrees C - 30 Degrees C
  • Frequency Counter 50 - 60 Hz
  • Display LCD
  • Special Features Data Hold and Max Hold to Capture Important Readings
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Standards CAT III, C/US UL Listed, CE
  • Capacitance 400 A
  • AC Current Accuracy 20, 200, 400 A AC
  • Max. AC Volts 600
  • Jaw Capacity 1.18"
  • Max. DC Volts 600

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List