CLAMPING KIT,WITH U CLAMP,66 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMPING KIT,WITH U CLAMP,66 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19T325
  • Mfr. Model # 19T325
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 646
  • Shipping Weight 28.63 lbs

Product Details

Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps(1 1/2 In. Thick), 4 Coupling Nuts, 6 Flange Nuts, 4 T-Slot Nuts 9/16 In. 4 T-Slot Nuts 5/8 In., 24 Studs 1/2-13 In. (4 each in 3 In., 4 In., 5 In., 6 In., 7 In. And 8 In. Long), 1 T-Slot Cleaner, Two 1 3/4 In. Wide U-Clamp Sets, 2 Each 5 In. Studs, Flange Nuts, Ball Joint, U-Clamps, 9/16 In. T-Slot Nuts, 1 Storage Rack

Technical Specs

  • Application For Workholding During Machining Appplications
  • Includes (6) Step Blocks, (6) Serrated End Clamps(1-1/2" Thick), (4) Coupling Nuts, (6) Flange Nuts, (4) T-Slot Nuts 9/16", (4) T-Slot Nuts 5/8", (24) Studs 1/2-13" (4) Each in 3", 4", 5", 6", 7" and 8" Long, T-Slot Cleaner, (2) 1-3/4" Wide U-Clamp Sets, (2) Each 5" Studs, Flange Nuts, Ball Joint, U-Clamps, 9/16" T-Slot Nuts, Storage Rack
  • For Use With 1/2-13 Stud Size
  • Item Clamping Kit
  • Number of Pieces 66
  • Type Machinist
  • T-Slots 9/16 and 5/8"
  • Slot Size (In.) 9/16" and 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list