Skip Content
CLAMPING KIT,7/8,3/4-10 STUD,54 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMPING KIT,7/8,3/4-10 STUD,54 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19T339
  • Mfr. Model # 19T339
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 646
  • Shipping Weight 52.86 lbs

Product Details

Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6 T-Slot Nuts , 24 Studs 3/4 In.-10 4 Each Of 4 In., 5 In., 6 In., 7, 8 In.& 9 In. Long, 1 T-Slot Cleaner, 1 Storage Rack

Technical Specs

  • For Use With 3/4-10 Stud Size
  • Application For Workholding During Machining Appplications
  • Includes (6) Step Blocks, (6) Serrated End Clamps, (4) Coupling Nuts, (6) Flange Nuts, (6) T-Slot Nuts , (240 Studs 3/4"-10, (4) Each of 4", 5", 6", 7", 8" and 9" Long, T-Slot Cleaner, Storage Rack
  • Type Machinist
  • Item Clamping Kit
  • Number of Pieces 54
  • T-Slots 7/8"
  • Slot Size (In.) 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list