Skip Content
CLAMPING KIT,12MM,M10X1.5 STUD,54 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMPING KIT,12MM,M10X1.5 STUD,54 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19T330
  • Mfr. Model # 19T330
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 646
  • Shipping Weight 15.42 lbs

Product Details

Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6 T-Slot Nuts , 24 Studs M10x1.5 4 Each 75mm, 100mm, 125mm, 150mm, 175mm, 200mm Long, 1 T-Slot Cleaner, 1 Storage Rack

Technical Specs

  • For Use With M10 x 1.5 Stud Size
  • Application For Workholding During Machining Appplications
  • Includes (6) Step Blocks, (6) Serrated End Clamps, (4) Coupling Nuts, (6) Flange Nuts, (6) T-Slot Nuts , (24) Studs M10x1.5, (4) Each 75 mm, 100 mm, 125 mm, 150 mm, 175 mm, 200 mm Long, 1 T-Slot Cleaner, 1 Storage Rack
  • Number of Pieces 54
  • Item Clamping Kit
  • T-Slots 12 mm
  • Type Machinist
  • Slot Size (In.) 12 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list