CLAMP WELDING STANDARD PAD 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP WELDING STANDARD PAD 6IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES16-12K
  • Mfr. Model # 16-12K
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Application Maintenance, Welding, Assembly And General Purpose Clamping
  • Bar Size (In.) 5/16
  • Bar Thickness (In.) 7/8
  • Clamping Surface D (In.) 15/16
  • Clamping Surface W (In.) 1-15/16
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 3-3/8
  • Load Capacity (Lb.) 1000
  • Max. Jaw Opening (In.) 6
  • Nominal Rail Size (In.) 7/8 x 15/32
  • Screw Size (In.) 0.625
  • Spindle Dia. (In.) 0.625
  • Nominal Clamping Pressure 1000
  • Swivel Pad (In.) 1-1/4
  • Throat Depth (In.) 4-3/4
  • Pad Type Swivel, Standard
  • Opening (In.) 6
  • Swivel Type Non-Replaceable
  • Bar Width (In.) 15/32
  • Clamp Face (In.) 15-16 x 1-15/16
  • Handle Material Tempered Drop-Forged Steel
  • Bar Material Tempered Cold Drawn Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list