Skip Content
CLAMP WELDING STANDARD PAD 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP WELDING STANDARD PAD 4IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESGS12-8K
  • Mfr. Model # GS12-8K
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Maintenance, Welding, Assembly And General Purpose Clamping
  • Bar Size (In.) 9/32
  • Bar Thickness (In.) 5/8
  • Clamping Surface D (In.) 3/4
  • Clamping Surface W (In.) 1-1/4
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 3-5/32
  • Max. Jaw Opening (In.) 4
  • Load Capacity (Lb.) 550
  • Throat Depth (In.) 3-1/8
  • Nominal Clamping Pressure 550
  • Screw Size (In.) 0.55
  • Nominal Rail Size (In.) 5/8 x 19/64
  • Spindle Dia. (In.) 0.55
  • Opening (In.) 4
  • Pad Type Swivel, Standard
  • Swivel Pad (In.) 1
  • Bar Width (In.) 19/64
  • Swivel Type Non-Replaceable
  • Handle Material Tempered Drop-Forged Steel
  • Bar Material Tempered Cold Drawn Forged Steel
  • Clamp Face (In.) 3/4 x 1-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list