CLAMP WELDING STANDARD PAD 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP WELDING STANDARD PAD 24IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES60K
  • Mfr. Model # 60K
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Bar Thickness (In.) 63/64
  • Application Maintenance, Welding, Assembly And General Purpose Clamping
  • Bar Size (In.) 5/16
  • Clamping Surface D (In.) 1-5/32
  • Clamping Surface W (In.) 2-1/4
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 3-15/16
  • Max. Jaw Opening (In.) 24
  • Load Capacity (Lb.) 1200
  • Spindle Dia. (In.) 0.70
  • Screw Size (In.) 0.7
  • Nominal Rail Size (In.) 63/64 x 15/32
  • Nominal Clamping Pressure 1200
  • Opening (In.) 24
  • Throat Depth (In.) 4-3/4
  • Swivel Pad (In.) 1-1/2
  • Swivel Type Non-Replaceable
  • Pad Type Swivel, Standard
  • Clamp Face (In.) 1-5/32 x 2-1/4
  • Bar Width (In.) 15/32
  • Handle Material Tempered Drop-Forged Steel
  • Bar Material Tempered Cold Drawn Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list