Skip Content
CLAMP WELDING STANDARD PAD 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP WELDING STANDARD PAD 10IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES25K
  • Mfr. Model # 25K
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Bar Size (In.) 5/16"
  • Clamping Surface D (In.) 15/16"
  • Bar Thickness (In.) 55/64"
  • Nominal Rail Size (In.) 55/64 X 13/32"
  • Clamping Surface W (In.) 1-15/16"
  • Spindle Dia. (In.) 0.625"
  • Nominal Clamping Pressure 1000 lbs.
  • Swivel Pad (In.) 1-1/4"
  • Bar Width (In.) 13/32"
  • Clamp Face (In.) 15-16 X 1-15/16"
  • Application Maintenance, Welding, Assembly and General Purpose Clamping
  • Handle Length (In.) 3-3/8"
  • Item Classix(R) - Standard Pad
  • Max. Jaw Opening (In.) 10
  • Screw Size (In.) 0.625"
  • Opening (In.) 10"
  • Throat Depth (In.) 4-3/4"
  • Swivel Type Non-Replaceable
  • Handle Material Tempered Drop-Forged Steel
  • Bar Material Tempered Cold Drawn Forged Steel
  • Pad Type Crimped-On Contact Pad
  • Load Capacity (Lb.) 1000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list