Skip Content
CLAMP WELDING HEAVY DUTY PAD 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP WELDING HEAVY DUTY PAD 9IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESGSM25
  • Mfr. Model # GSM25
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Application Heavy Maintenance, Welding, Assembly And General Purpose Clamping
  • Bar Size (In.) 7/16
  • Clamping Surface D (In.) 1-5/16
  • Bar Thickness (In.) 1-3/16
  • Handle Length (In.) 4-11/16
  • Clamping Surface W (In.) 2-5/8
  • Item Sliding Arm Bar Clamp
  • Max. Jaw Opening (In.) 9
  • Load Capacity (Lb.) 2660
  • Throat Depth (In.) 5-1/2
  • Nominal Rail Size (In.) 1-3/16 x 19/32
  • Screw Size (In.) 0.775
  • Spindle Dia. (In.) 0.775
  • Nominal Clamping Pressure 2660
  • Opening (In.) 9
  • Bar Width (In.) 19/32
  • Swivel Pad (In.) 1-1/2
  • Swivel Type Replaceable
  • Pad Type Swivel, Heavy Duty
  • Clamp Face (In.) 1-5/16 x 2-5/8
  • Handle Material Tempered Drop-Forged Steel
  • Bar Material Tempered Cold Drawn Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list