Skip Content
CLAMP WELDING HEAVY DUTY PAD 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP WELDING HEAVY DUTY PAD 12IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESGSL30
  • Mfr. Model # GSL30
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Heavy Maintenance, Welding, Assembly And General Purpose Clamping
  • Bar Size (In.) 5/16
  • Bar Thickness (In.) 1-1/6
  • Clamping Surface W (In.) 2-1/4
  • Clamping Surface D (In.) 1-5/32
  • Handle Length (In.) 3-15/16
  • Max. Jaw Opening (In.) 12
  • Item Sliding Arm Bar Clamp
  • Load Capacity (Lb.) 1880
  • Nominal Rail Size (In.) 1-1/6 x 33/64
  • Spindle Dia. (In.) 0.70
  • Screw Size (In.) 0.7
  • Throat Depth (In.) 4-3/4
  • Nominal Clamping Pressure 1880
  • Opening (In.) 12
  • Swivel Pad (In.) 1-1/2
  • Pad Type Swivel, Heavy Duty
  • Clamp Face (In.) 1-5/32 x 2-1/4
  • Bar Width (In.) 33/64
  • Swivel Type Replaceable
  • Bar Material Tempered Cold Drawn Forged Steel
  • Handle Material Tempered Drop-Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list