Skip Content
CLAMP WELDERS LD BAR 6 IN 1,500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP WELDERS LD BAR 6 IN 1,500LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2FGN6
  • Mfr. Model # 2FGN6
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 817
  • Shipping Weight 1.1 lbs

Product Details

Light-duty bar clamp with swivel pad. Adjustable, rapid-acting sliding arm. All steel, spring-tempered design. Copper-plated hardened alloy steel spindles resist weld splatter. Adjustable swivel pads tilt to accommodate angular workpieces. Vibration resistant.

Technical Specs

  • Item L Clamp
  • Spindle Dia. (In.) 5/8"
  • Nominal Rail Size (In.) 7/8 X 7/16"
  • Max. Jaw Opening (In.) 6
  • Throat Depth (In.) 4-3/4"
  • Type Economy
  • Nominal Clamping Pressure 1500 lbs.
  • Opening (In.) 6"
  • Pad Type Swivel, Smooth
  • Handle Material Steel
  • Bar Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list