CLAMP WELDED SHIELD 23/32IN TO 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP WELDED SHIELD 23/32IN TO 1IN

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIET10
  • Mfr. Model # ET10
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3159
  • Shipping Weight 0.045 lbs

Product Details

Welded shield silicone hose clamp, with double flushwelded inner liner, non-riveted corrosion resistant design, range of adjustment: 23/32 in. minimum to 1 in. maximum.

Technical Specs

  • SAE Number 10
  • Min. Clamp Dia. 11/16"
  • Max. Clamp Dia. 1-1/16"
  • Item Clamp
  • Metric Dia. Max. 27mm
  • Metric Dia. Min. 17 mm
  • Screw Size 5/16"
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list