Skip Content
CLAMP WATER PIPE BRNZ W/COPP SCRW F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP WATER PIPE BRNZ W/COPP SCRW F

ERITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ERCCWP2JU
  • Mfr. Model # CWP2JU
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material of Construction Silicone Bronze
  • Includes Copper Screw for Use in Direct Burial Applications
  • Description/Special Features For 1-1/4 to 2" Water Pipe
  • Item Pipe Clamp
  • Type Grounding
  • Conductor Size 10 Solid - 2 Stranded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list