CLAMP VINYL INSULAT 5/8IN ID 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP VINYL INSULAT 5/8IN ID 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-7018
  • Mfr. Model # 84-7018
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3039
  • Shipping Weight 0.33 lbs

Product Details

Steel plated black vinyl clamp, secures all types of wires: 0.250 inch, mounting hole: 3/4 inches wide, inside diameter 5/8 inch, package quantity 15.

Technical Specs

  • Package Quantity 15
  • Mounting Hole Dia. 1/4"
  • Colour Black
  • Item Vinyl Insulated Steel Clamp
  • Cushion Type Vinyl
  • Coating Material Steel Plated
  • Cable Clamp Type Cable Clamp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list