CLAMP VERTICAL HANDLE HOLD DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP VERTICAL HANDLE HOLD DOWN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC207L
  • Mfr. Model # 207-L
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 8.0 lbs

Product Details

Toggle clamp, vertical handle hold down. Holding capacity 375 lb. Overall height 6.93 inches, overall length 5.06 inches, height under arm 1.25 inches, diameter 0.28 inches. Solid arm. Handle moves 109 deggres vertical. Flat cushion neoprene spindle. Thr

Technical Specs

  • Type Flanged Base Mount
  • Item Toggle Clamp
  • Handle Straight
  • Height Under Arm (In.) 1.25"
  • Holding Capacity (Lb.) 500
  • Base Mounting Centers (In.) 0.75" X 1.25"
  • Includes Ergonomic Grip, Bolt Retainer
  • Overall Length (In.) 4.86
  • Overall Height (In.) 6.93

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list