Skip Content
CLAMP VERTICAL HANDLE HOLD DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP VERTICAL HANDLE HOLD DOWN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC202UB
  • Mfr. Model # 202-UB
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 0.4 lbs

Product Details

Toggle clamp, vertical handle hold down. Holding capacity 200 lb. Overall height 4.78 inches, overall length 2.74 inches, height under arm 0.92 inches, diameter 0.22 inches. U-shaped arm. Handle moves 115 degrees vertical. Flat cushion neoprene spindle. T

Technical Specs

  • Item Toggle Clamp
  • Thread Size M6
  • Type Straight Base Mount
  • Handle Straight
  • Height Under Arm (In.) 1.12"
  • Holding Capacity (Lb.) 200
  • Base Mounting Centers (In.) 0.50" X 0.25"
  • Includes Ergonomic Grip, Neoprene Spindle (1), Flanged Washers (2), Jam Nuts (2)
  • Overall Length (In.) 2.73
  • Overall Height (In.) 4.75
  • Spindle Flat-Tipped Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list