Skip Content
CLAMP VARIABLE ANGLE STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP VARIABLE ANGLE STRAP

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESVAS23
  • Mfr. Model # VAS23
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Application For Clamping and Compressing Irregularly Shaped Objects
  • Features Self Contained Strap Container
  • Band Material Polyester
  • Handle Type Wood
  • Item Strap Clamp
  • Overall Length (In.) 7-1/2
  • Jaw Type Glass Filled Nylon
  • Band Width (In.) 1
  • Number of Jaws 4
  • Band Length (Ft.) 23
  • Frame Material Glass Filled Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list