CLAMP TURN KEY SIZE 64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP TURN KEY SIZE 64

TRIDON

Web Price : $2.03 / EACH

Minimum Order Quantity: 100
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI5Y064-52
  • Mfr. Model # 5Y06452
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3159
  • Shipping Weight 0.1 lbs

Product Details

Clamp is removable and reusable. 1/2 inch band width. Plastic key. 201/301 Stainless band/housing. Plated steel screw.

Technical Specs

  • Band Material 300 Stainless Steel
  • SAE Number 64
  • Housing Material 200 Stainless Steel
  • Item Clamp
  • Metric Dia. Min. 64.0 mm
  • Metric Dia. Max. 114.0 mm
  • Screw Material Plated Carbon Steel
  • Band Slots Yes
  • Bridge Material 300 Stainless Steel
  • Max. Clamp Dia. 4-1/2"
  • Min. Clamp Dia. 2-1/2"
  • Clamp Type Turn-Key
  • Hose Clamp Band Width 1/2"
  • Hose Clamp Product Group Hose Clamp
  • Hose Clamp Band Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list