Skip Content
CLAMP TUB 3/4 IN ACETAL BEL-AR,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP TUB 3/4 IN ACETAL BEL-AR,PK 6

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9K328
  • Mfr. Model # 9K328
  • UNSPSC # 41122413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Tube Clamp
  • Material Acetal
  • Body Material Plastic
  • Diameter Mini 3/16 (Outside Dia.), Mid Range 1/8 to 7/16 (Outside Dia.), Max 3/4 (Outside Dia.)"
  • Max. Jaw Opening 3.2mm to 11mm (1/8" to 7/16") O.D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list