Skip Content
CLAMP-TOOLMAKERS 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP-TOOLMAKERS 2IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA160
  • Mfr. Model # 160
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Toolmakers Steel Clamp Set
  • Features 2 Take-up Blocks Allow Slight Swivel Action to Conform Angle of Block to Shape Of Workpiece, Mounting Holes for Mounting to Bench or Machine, Made of Case Hardened Steel w/Smooth Finish
  • Jaw Opening (In.) 2
  • Overall Height (In.) 1-1/2
  • Jaw Width (In.) 5/8
  • Overall Length (In.) 3
  • Throat Depth (In.) 5/8
  • Type 2 Pc
  • Base Flat
  • Bed/Base -
  • Jaw Deflection -
  • Clamping Force (Lb.) -
  • Jaw Plate -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list