CLAMP TOGGLE STR LINE PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP TOGGLE STR LINE PULL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCTSL300
  • Mfr. Model # CTSL300
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.175 lbs

Product Details

Push/pull toggle clamp. Ductile iron flanged base, plunger stroke 60 mm, 1500 lbs. capacity, handle opens 180 degrees.

Technical Specs

  • Holding Capacity (Lb.) 1,500
  • Plunger Travel (In.) 2-23/64
  • Item Toggle Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list