Skip Content
CLAMP TOGGLE STR LINE PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP TOGGLE STR LINE PULL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCTSL200
  • Mfr. Model # CTSL200
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

Push/pull toggle clamp. Ductile iron flanged base, plunger stroke 42 mm, 850 lbs. capacity, handle opens 180 degrees.

Technical Specs

  • Holding Capacity (Lb.) 850
  • Item Toggle Clamp
  • Plunger Travel (In.) 1-21/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list