Skip Content
CLAMP TOGGLE PULL HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLAMP TOGGLE PULL HOOK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCTPH251B
  • Mfr. Model # CTPH251B
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Latch type toggle clamp. Flanged base, 375 lbs. capacity.

Technical Specs

  • Holding Capacity (Lb.) 375
  • Item Toggle Clamp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list