Skip Content
Discontinued with Replacement
CLAMP TOGGLE PULL ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP TOGGLE PULL ACTION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCTP300
  • Mfr. Model # CTP300
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
LATCH CLAMP,SS,HORIZ,2000 LBS,2.91

Price: NA

Product Details

Latch type toggle clamp. Flanged base, 1,984 lbs. capacity.

Technical Specs

  • Holding Capacity (Lb.) 1,984
  • Item Toggle Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list