CLAMP TOGGLE INLINE HORIZ FLANGE BS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP TOGGLE INLINE HORIZ FLANGE BS

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESSTC-IHH15
  • Mfr. Model # STC-IHH15
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 662
  • Shipping Weight 2.46 lbs

Technical Specs

  • Height Under Arm (In.) 2.48
  • Base Mounting Centers (In.) 0.79 - 1.00
  • Dia. (In.) 0.63
  • Includes Non-Marring Pad
  • Holding Capacity (Lb.) 450
  • Item Toggle Clamp
  • Overall Height (In.) 3.19
  • Overall Length (In.) 7.13
  • Arm 3.00"
  • Handle Ergonomic, Soft Inserts For Comfort
  • Thread Size 3/16" or M5
  • Spindle 0.33"
  • Type Inline, Vertical Closing
  • Adjustable Range 25 to 220 lbs. Clamping Force

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list