CLAMP TOGGLE HORIZONTAL HOLD-DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP TOGGLE HORIZONTAL HOLD-DOWN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC2013U
  • Mfr. Model # 2013U
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Base Mounting Centers (In.) 0.53 x 0.70
  • Dia. (In.) 0.17
  • Item Toggle Clamp
  • Holding Capacity (Lb.) 295
  • Includes 2013208-M Spindle (1) 102111 Flanged Washer (2)
  • Height Under Arm (In.) 0.75
  • Overall Length (In.) 5.87
  • Overall Height (In.) 1.30
  • Thread Size M5
  • Type Horizontal Handle Hold Down
  • Handle 71 deg.
  • Spindle Flat Cushion Neoprene
  • Arm U-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list