Skip Content
CLAMP TOGGLE HORIZ FLANGED BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP TOGGLE HORIZ FLANGED BASE

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESSTC-HH20
  • Mfr. Model # STC-HH20
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 662
  • Shipping Weight 0.44 lbs

Technical Specs

  • Base Mounting Centers (In.) 0.79 - 1.00
  • Application Hold Down, Jig & Fixturing
  • Height Under Arm (In.) 2.60
  • Dia. (In.) 0.63
  • Includes Non-Marring Pad
  • Holding Capacity (Lb.) 450
  • Overall Length (In.) 6.57
  • Item Toggle Clamp
  • Overall Height (In.) 3.35
  • Thread Size 3/16" or M5
  • Arm 1.77"
  • Construction 1035 and 1045 Steel, Polypropylene/Thermoplastic (Handles), Nickel Plated
  • Handle Ergonomic, Soft Inserts For Comfort
  • Spindle 0.39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list