Skip Content
CLAMP TOGGLE HORIZ 3.18 IN 11.02 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP TOGGLE HORIZ 3.18 IN 11.02 IN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC237U
  • Mfr. Model # 237U
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Base Mounting Centers (In.) 1.61 x 1.69
  • Dia. (In.) 0.35
  • Holding Capacity (Lb.) 750
  • Height Under Arm (In.) 1.67
  • Includes 240208-M Spindle (1) 235106 Flanged Washer (2)
  • Overall Height (In.) 3.18
  • Overall Length (In.) 11.02
  • Item Toggle Clamp
  • Arm U-Shaped
  • Type Horizontal Handle Hold Down
  • Thread Size M10
  • Handle 93 Degrees
  • Spindle Flat Cushion Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list