CLAMP TOGGLE HORIZ 1.95 IN 7.00 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP TOGGLE HORIZ 1.95 IN 7.00 IN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC217U
  • Mfr. Model # 217U
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 1.0 lbs

Technical Specs

  • Thread Size M6 or 1/4 IF Supplied
  • Type Horizontal Handle, Hold Down
  • Height Under Arm (In.) 0.92"
  • Dia. (In.) 0.22"
  • Base Mounting Centers (In.) 1.03 x 1.12"
  • Includes 202208 - M Spindle Assembly, 215105 Flanged Washers
  • Item Horizontal Hold-Down Toggle Locking Clamp
  • Overall Height (In.) 1.95"
  • Overall Length (In.) 6.58"
  • Adjustable Range 0.12"
  • Arm U-Bar
  • Handle Horizontal
  • Spindle 202208 - M
  • Holding Capacity (Lb.) 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list